7/8 in. Brass Bathroom Shelf Bracket
Harridge 7/8 in. Brass Bathroom Shelf Bracket
Frequently Purchased Together
Product Details
Product Details
- Sold Individually.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Harridge
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7/8 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Shelves:
- 1
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- WaterSense Labeled:
- No
- Width:
- 7/8 in