30 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink
Hazelton 30 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink
Frequently Purchased Together
Product Details
Product Details
- Made of 16-gauge, 304-grade stainless steel.
- Handcrafted with matte finish.
- Tight radius corners for easy cleaning.
- Includes installation template.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Hazelton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Offset, Center Rear
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 30 in
- Number of Bowls:
- 1
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 26-1/2 in x 16 in x 9-3/4 in
- Sink Depth:
- 9-3/4 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 30 in x 20 in x 10 in
- Width:
- 20 in