This product requires certification to purchase.

6 in. Residential Door Hinge in Black Powder Coat

You last purchased this on
 
Signature Hardware

Helios 6 in. Residential Door Hinge in Black Powder Coat

  • Fast #
  • Part #SH434543
  • Item #7707402
  • Manufacturer Part #434543
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Helios 6 in. Residential Door Hinge in Black Powder Coat

  • Fast #
  • Part #SH434543
  • Item #7707402
  • Manufacturer Part #434543
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Helios
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Depth:
1/2 in
Gauge (metal):
0.125 ga
Height:
6 in
Width:
3-1/2 in