This product requires certification to purchase.

18 in. Towel Bar in Dark Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Helsinki 18 in. Towel Bar in Dark Oil Rubbed Bronze

  • Fast #
  • Part #SH358769
  • Item #7697065
  • Manufacturer Part #358769
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Helsinki 18 in. Towel Bar in Dark Oil Rubbed Bronze

  • Fast #
  • Part #SH358769
  • Item #7697065
  • Manufacturer Part #358769
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Dark Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of solid brass
  • 18" bar measures 19-1/8" L overall with 17-3/4" centers
  • Projects 2-3/4" from wall
  • Decorative base plates measure 1-3/8" L x 2" H
  • Concealed mounting hardware included
  • All measurements are ± 1/2"
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
1-3/8 in
Collection:
Helsinki
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Oil Rubbed Bronze
Depth:
2-3/4 in
Hardware Included:
Yes
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Number of Bars:
1