This product requires certification to purchase.

26-1/4 in. Rectangular Tilting Mirror in Dark Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Helsinki 26-1/4 in. Rectangular Tilting Mirror in Dark Oil Rubbed Bronze

  • Fast #
  • Part #SH384411
  • Item #7631855
  • Manufacturer Part #384411
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Helsinki 26-1/4 in. Rectangular Tilting Mirror in Dark Oil Rubbed Bronze

  • Fast #
  • Part #SH384411
  • Item #7631855
  • Manufacturer Part #384411
5 out of 5 Customer Rating

X Points
Color Finish Name: Dark Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Beveled edge mirror.
  • All dimensions are ±1/2"
  • Base for each bracket measures 1-3/4" L x 2" H.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Helsinki
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Oil Rubbed Bronze
Depth:
2-3/4 in
Height:
32 in
Installation Type:
Wall Mount
Material:
Brass
Mirror Edge:
Beveled Edge
Product Type:
Tilting Mirror
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Rectangular
Size:
32 in x 26-1/4 in x 2-3/4 in
Style:
Traditional
Width:
26-1/4 in