This product requires certification to purchase.

Double Robe Hook in Dark Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Helsinki Double Robe Hook in Dark Oil Rubbed Bronze

  • Fast #
  • Part #SH358766
  • Item #7614283
  • Manufacturer Part #358766
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Helsinki Double Robe Hook in Dark Oil Rubbed Bronze

  • Fast #
  • Part #SH358766
  • Item #7614283
  • Manufacturer Part #358766
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Dark Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Base plate measures 1-3/8" L x 2" H.
  • Requires Certification

Documents


Specifications

Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
1-3/8 in
Collection:
Helsinki
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Oil Rubbed Bronze
Depth:
2-1/2 in
Height:
2 in
Installation Type:
Wall Mount
Length:
3-1/4 in
Material:
Brass
Mount Type:
Wall
Number of Hooks:
2
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov