Glass and Brass Bathroom Shelf
Helsinki Glass and Brass Bathroom Shelf
Frequently Purchased Together
Product Details
Product Details
- Frosted tempered glass thickness 1/4".
- Includes mounting hardware.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Helsinki
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-3/4 in
- GSA Approved:
- No
- Glass Type:
- Frosted Tempered
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Glass
- NSF Certified:
- No
- Number of Shelves:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 21-1/2 in