1 Robe Hook in Brushed Nickel
Hibiscus 1 Robe Hook in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- All metal construction
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- Collection:
- Hibiscus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-4/5 in
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-4/5 in