1 Robe Hook in Matte Black
Hibiscus 1 Robe Hook in Matte Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Hibiscus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-7/8 in
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/8 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-7/8 in