24 in. Towel Bar in Polished Chrome
Hibiscus 24 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 24" Towel Bar Overall Length: 26-1/8" L
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- Collection:
- Hibiscus
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Height:
- 2-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/8 in