4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Matte Black
Hibiscus 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Matte Black
Product Details
Product Details
This product includes
Signature Hardware 26-1/8 in. Towel Bar in Matte Black
Part #SHHB24TBMB
Signature Hardware 1 Robe Hook in Matte Black
Part #SHHBRHMB
Signature Hardware Wall Toilet Tissue Holder in Matte Black
Part #SHHBTHMB
Signature Hardware Square Closed Towel Ring in Matte Black
Part #SHHBTRMB
Specifications
- Collection:
- Hibiscus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Height:
- 2-1/8 in
- Material:
- Metal
- Product Type:
- Bathroom Accessory Set
- Weight:
- 2.91 lb
- Width:
- 2-1/8 in