This product requires certification to purchase.

59 x 29 1/2 in. Freestanding Bathtub with Center Drain in White

You last purchased this on
 
Signature Hardware

Hibiscus 59 x 29 1/2 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SHHBFSRT5930AWH
  • Item #9731757
  • Manufacturer Part #SHHBFSRT5930AWH
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Hibiscus 59 x 29 1/2 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SHHBFSRT5930AWH
  • Item #9731757
  • Manufacturer Part #SHHBFSRT5930AWH
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Measurements are +/- 1/2".
  • White Pop-Up drain included.
  • Leveling legs for simplified installation.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
14-1/4 in
Basin Length:
38-5/8 in
Basin Width:
19-5/8 in
Bathtub Shape:
Rectangle
CSA Certified:
CSA B45.5-17
Collection:
Hibiscus
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Length:
59 in
Overall Width:
29-1/2 in
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Soaking Depth:
14-1/2 in
Weight:
114 lb