This product requires certification to purchase.

Diverter Tub Spout in Matte Black

You last purchased this on
 
Signature Hardware

Hibiscus Diverter Tub Spout in Matte Black

  • Fast #
  • Part #SHTS84MB
  • Item #7781867
  • Manufacturer Part #449813
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Hibiscus Diverter Tub Spout in Matte Black

  • Fast #
  • Part #SHTS84MB
  • Item #7781867
  • Manufacturer Part #449813
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2" Female connection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.198, ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Hibiscus
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip x Slip x Slip
Faucet Part Type:
Tub Spout
GSA Approved:
No
IAPMO Listed:
Yes
Length:
7-11/16 in
MA Approved:
Yes
NSF Certified:
No
Spout Type:
Diverter
Tub Spout Reach:
7-11/16 in
WaterSense Labeled:
No