Hibiscus
Frequently Purchased Together
Product Details
Product Details
- White Pop-Up drain included.
- Textured slip-resistant bottom.
- Leveling legs for simplified installation.
- Completing its thoughtful construction is an integral drain, which requires no exposed piping, as the overflow channel is built into the tub's inner wall
- Tub with tap deck has a removable access panel to make faucet installation easier
- Tub can be drilled on-site for deck mount faucet holes
- Removable access panel for tub mount faucet installation
- All dimensions (plus or minus 1/2")
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 17-1/2 in
- Basin Length:
- 45-1/2 in
- Basin Width:
- 20-1/2 in
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B45.5-17
- Capacity:
- 80 gal
- Clawfoot Included:
- No
- Collection:
- Hibiscus
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/2 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 23-5/8 in
- Overall Length:
- 67 in
- Overall Width:
- 31-1/2 in
- Overflow Included:
- Yes
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Soaking Depth:
- 15 in
- UL Listed:
- No
- Weight:
- 112.4 lb