Single Handle Thermostatic Valve Trim Set in Polished Chrome - 1/2 in. Valve Included
Hibiscus Single Handle Thermostatic Valve Trim Set in Polished Chrome - 1/2 in. Valve Included
Product Details
Product Details
This product includes
Signature Hardware 1/2 in. NPT Thermostatic Valve
Part #SH6004
Signature Hardware Single Handle Thermostatic Valve Trim in Chrome
Part #SHHB9009CP
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Hibiscus
- Depth:
- 3 in
- Faucet Valve Type:
- Ceramic Disc
- Handle Material:
- Metal
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No