This product requires certification to purchase.

Single Handle Volume Control Valve Trim Set in Matte Black - 3/4 in. Valve Included

You last purchased this on
 
Signature Hardware

Hibiscus Single Handle Volume Control Valve Trim Set in Matte Black - 3/4 in. Valve Included

  • Fast #
  • Part #SHK448270
  • Item #8489742
  • Manufacturer Part #SH448270
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Hibiscus Single Handle Volume Control Valve Trim Set in Matte Black - 3/4 in. Valve Included

  • Fast #
  • Part #SHK448270
  • Item #8489742
  • Manufacturer Part #SH448270
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Hibiscus
Depth:
2-3/4 in
Handle Material:
Metal
IAPMO Listed:
No
Material:
Brass
Number of Handles:
Single Handle
Trim Only:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Tub & Shower Volume Control Valve
WaterSense Labeled:
No