This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Matte Black (Trim Only)

You last purchased this on
 
Signature Hardware

Hibiscus Single Handle Lever Floor Mount Filler in Matte Black (Trim Only)

  • Fast #
  • Part #SHHBFS2000GMB
  • Item #7781865
  • Manufacturer Part #448446
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Hibiscus Single Handle Lever Floor Mount Filler in Matte Black (Trim Only)

  • Fast #
  • Part #SHHBFS2000GMB
  • Item #7781865
  • Manufacturer Part #448446
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spout max. flow rate: 10.6 gpm (40.1 L/min) @ 80 psi
  • Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi.
  • Single function hand shower (full spray).
  • Integral diverter to hand shower.
  • Handshower includes factory installed backflow prevention check valve.
  • Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
  • Rough-in valve needed for installation sold separately.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Hibiscus
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Height:
41-1/4 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
10.6 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
41-1/4 in
Hose Length:
58 in
Length:
8-1/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
40-3/8 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
9-1/16 in
Valve Type:
Rough-In Valve
WaterSense Labeled:
Yes
Width:
13-1/4 in