This product requires certification to purchase.

Toilet Tank Flush Lever in Matte Black

You last purchased this on
 
Signature Hardware

Hibiscus Toilet Tank Flush Lever in Matte Black

  • Fast #
  • Part #SHHB100TLMB
  • Item #7759120
  • Manufacturer Part #447343
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Hibiscus Toilet Tank Flush Lever in Matte Black

  • Fast #
  • Part #SHHB100TLMB
  • Item #7759120
  • Manufacturer Part #447343
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Handle Length: 2-1/4"
  • Handle Depth: 1-1/2?
  • Interior Lever Length: 8-1/2"
  • Requires Certification

Specifications

Adjustable:
No
Application:
Residential
Collection:
Hibiscus
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3 in
Handle Type:
Trip Lever
Length:
11 in
Material:
Brass
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
2-4/5 in