This product requires certification to purchase.

Towel Rack in Polished Chrome

You last purchased this on
 
Signature Hardware

Hibiscus Towel Rack in Polished Chrome

  • Fast #
  • Part #SHHBRKCP
  • Item #7634320
  • Manufacturer Part #446835
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Hibiscus Towel Rack in Polished Chrome

  • Fast #
  • Part #SHHBRKCP
  • Item #7634320
  • Manufacturer Part #446835
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All metal construction
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Hibiscus
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
4-7/8 in
Installation Type:
Wall Mount
Length:
23-5/8 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1