Towel Ring in Polished Chrome
Hibiscus Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- All metal construction
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- Collection:
- Hibiscus
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-2/5 in
- Hardware Included:
- Yes
- Height:
- 6-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Ring Type:
- Closed