Wall Toilet Tissue Holder in Matte Black
Hibiscus Wall Toilet Tissue Holder in Matte Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Hibiscus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Pivoting:
- No