This product requires certification to purchase.

Two Handle Single Function Shower System in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Hinson Two Handle Single Function Shower System in Oil Rubbed Bronze

  • Fast #
  • Part #SH414860
  • Item #7699805
  • Manufacturer Part #414860
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Hinson Two Handle Single Function Shower System in Oil Rubbed Bronze

  • Fast #
  • Part #SH414860
  • Item #7699805
  • Manufacturer Part #414860
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.1
Application:
Residential
Body Spray Flow Rate:
2 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Hinson
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Escutcheon Height:
8 in
Escutcheon Width:
5-1/2 in
Faucet Connection:
Female, MIPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Length:
60 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
Yes
UL Listed:
No