This product requires certification to purchase.

16 x 17-1/8 x 8-1/4 in. Undermount Granite Bar Sink in Cloud White

You last purchased this on
 
Signature Hardware

Holcomb 16 x 17-1/8 x 8-1/4 in. Undermount Granite Bar Sink in Cloud White

  • Fast #
  • Part #SH450399
  • Item #8192342
  • Manufacturer Part #450399
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Holcomb 16 x 17-1/8 x 8-1/4 in. Undermount Granite Bar Sink in Cloud White

  • Fast #
  • Part #SH450399
  • Item #8192342
  • Manufacturer Part #450399
5 out of 5 Customer Rating

X Points
Color Finish Name: Cloud White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • It is recommended to have the sink at the job site before cutting cabinet or counter top.
  • Resistant to heat, stains, and scratches.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Holcomb
Color Finish Category:
Whites
Color Finish Name:
Cloud White
Drain Location:
Rear
Drain Opening:
3-1/2 in
Length:
16 in
Number of Bowls:
1
Number of Holes:
No Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Sink Depth:
8-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Granite
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16 in x 17-1/8 in x 8-1/4 in
Width:
17-1/8 in