This product requires certification to purchase.

16 x 19-3/4 x 8-1/4 in. Drop-in Granite Bar Sink in Black

You last purchased this on
 
Signature Hardware

Holcomb 16 x 19-3/4 x 8-1/4 in. Drop-in Granite Bar Sink in Black

  • Fast #
  • Part #SH450398
  • Item #8192345
  • Manufacturer Part #450398
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Holcomb 16 x 19-3/4 x 8-1/4 in. Drop-in Granite Bar Sink in Black

  • Fast #
  • Part #SH450398
  • Item #8192345
  • Manufacturer Part #450398
5 out of 5 Customer Rating

X Points
Color Finish Name: Midnight Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • It is recommended to have the sink at the job site before cutting cabinet or counter top.
  • Resistant to heat, stains, and scratches.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Holcomb
Color Finish Category:
Blacks
Color Finish Name:
Midnight Black
Drain Location:
Rear
Drain Opening:
3-1/2 in
Length:
16 in
Number of Bowls:
1
Number of Holes:
No Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Sink Depth:
8-1/4 in
Sink Installation Type:
Drop-in
Sink Material:
Granite
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16 in x 19-3/4 in x 8-1/4 in
Width:
19-3/4 in