22 in. Undermount Composite Single Bowl Kitchen Sink in Black
Holcomb 22 in. Undermount Composite Single Bowl Kitchen Sink in Black
Frequently Purchased Together
Product Details
Product Details
- Optional dish rack is made of stainless steel.
- Granite composite is 80% granite and 20% resin.
- It is recommended to have the sink at the job site before cutting cabinet or counter top.
- Made in Italy.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Holcomb
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- IAPMO Listed:
- No
- Length:
- 22 in
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 17-3/4 in