This product requires certification to purchase.

29-7/8 in. Undermount Composite Single Bowl Kitchen Sink in Cloud White

You last purchased this on
 
Signature Hardware

Holcomb 29-7/8 in. Undermount Composite Single Bowl Kitchen Sink in Cloud White

  • Fast #
  • Part #SH419618
  • Item #7632464
  • Manufacturer Part #419618
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Holcomb 29-7/8 in. Undermount Composite Single Bowl Kitchen Sink in Cloud White

  • Fast #
  • Part #SH419618
  • Item #7632464
  • Manufacturer Part #419618
5 out of 5 Customer Rating

X Points
Color Finish Name: Cloud White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Optional dish rack is made of stainless steel.
  • Granite composite is 80% granite and 20% resin.
  • It is recommended to have the sink at the job site before cutting cabinet or counter top.
  • Made in Italy.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Collection:
Holcomb
Color Finish Category:
Whites
Color Finish Name:
Cloud White
Length:
29-7/8 in
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
26 in - 30.99 in
Width:
17-3/4 in