Single Handle Thermostatic Valve Trim in Brushed Nickel
Hollyn Single Handle Thermostatic Valve Trim in Brushed Nickel
Product Details
Product Details
- Perfect for a modern master bath, the Hollyn simple select thermostatic valve features a streamlined design
- Its integrated three-way diverter is controlled by a trio of buttons that allow you to easily switch between showering functions or use multiple at once
- Its thermostatic technology maintains the water temperature at the set degree to ensure a pleasurable showering experience
- Made of brass and plated with a corrosion-resistant finish, the Hollyn will be a lasting addition to your bathroom
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type T
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Hollyn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 7-7/8 in
- Escutcheon Width:
- 5-5/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Trim Only:
- No
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic, Transfer & Diverter
- WaterSense Labeled:
- No