This product requires certification to purchase.

Iron Rim Lock Set with Black Porcelain Knobs Right Hand in Black Powder Coat

You last purchased this on
 
Signature Hardware

Horizontal Iron Rim Lock Set with Black Porcelain Knobs Right Hand in Black Powder Coat

  • Fast #
  • Part #SH262622
  • Item #7694495
  • Manufacturer Part #262622
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Horizontal Iron Rim Lock Set with Black Porcelain Knobs Right Hand in Black Powder Coat

  • Fast #
  • Part #SH262622
  • Item #7694495
  • Manufacturer Part #262622
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Black Powder Coat casing made of iron.
  • All interior parts are solid brass.
  • Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
  • This rim lock is fully reversible with a privacy lock and a key operated dead bolt.
  • Historic pattern appropriate for restoration.
  • Overall dimensions: 4-1/4" L x 3/4" W (front to back) x 3-1/4" H.
  • The keeper measures 7/8" L x 3/4" W (front to back) x 3-1/4" H.
  • 3" latch backset.
  • Right handing.
  • 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Horizontal
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Door Hardware Type:
Lock
Handle Material:
Porcelain
Handle Type:
Knob
Height:
3-1/4 in
Length:
4-1/4 in
Lock Type:
Rim Lock
Material:
Iron
Size:
4-1/4 in x 3/4 in x 3-1/4 in
Width:
3/4 in