Hose for SHXCRA201
Hose for SHXCRA201
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- SHXCRA201
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov