This product requires certification to purchase.

24 in. Towel Bar in Chrome

You last purchased this on
 
Signature Hardware

Houston 24 in. Towel Bar in Chrome

  • Fast #
  • Part #SH353595
  • Item #7695799
  • Manufacturer Part #353595
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Houston 24 in. Towel Bar in Chrome

  • Fast #
  • Part #SH353595
  • Item #7695799
  • Manufacturer Part #353595
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of solid brass and porcelain
  • 24" bar measures 26-1/4" L overall with 23-3/4" centers
  • Projects 3-3/4" from wall
  • Decorative base plates measure 2-3/4" diameter
  • Concealed mounting hardware included
  • All measurements are ± 1/2"
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-3/4 in
Base Plate Width:
2-3/4 in
Collection:
Houston
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-3/4 in
Hardware Included:
Yes
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Number of Bars:
1