This product requires certification to purchase.

Two Handle Bridge Pull Down Kitchen Faucet in Brushed Gold

You last purchased this on
 
Signature Hardware

Hurston Two Handle Bridge Pull Down Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #SH455767
  • Item #9412669
  • Manufacturer Part #455767
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Hurston Two Handle Bridge Pull Down Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #SH455767
  • Item #9412669
  • Manufacturer Part #455767
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bridge faucet featuring a pull-down spray head
  • Pull-down spray head has stream and spray functions
  • Design: Traditional
  • Faucet material: Brass
  • Flow Rate: 1.8 gpm (6.8 l/min) @ 60 psi
  • Faucet centers: 8 in.
  • Handle type: Lever
  • Kitchen faucet holes: 3
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Hurston
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
16-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Bridge, Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Side Spray:
No
Spout Height:
9 in
Spout Reach:
8-3/4 in
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No