Two Handle Bridge Pull Down Kitchen Faucet in Matte Black
Hurston Two Handle Bridge Pull Down Kitchen Faucet in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Bridge faucet featuring a pull-down spray head
- Pull-down spray head has stream and spray functions
- Design: Traditional
- Faucet material: Brass
- Flow Rate: 1.8 gpm (6.8 l/min) @ 60 psi
- Faucet centers: 8 in.
- Handle type: Lever
- Kitchen faucet holes: 3
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Hurston
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Bridge, Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 9 in
- Spout Reach:
- 8-3/4 in
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UL Listed:
- No