3-3/4 in. Center-to-Center Cabinet Pull in Matte Black
Andrex 3-3/4 in. Center-to-Center Cabinet Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sold Individually
- 3-3/4" Centers overall dimensions: 5-1/4" W x 7/8" H x 1-3/8" D.
- Made of Zinc
Documents
Specifications
- Center to Center:
- 3-3/4 in
- Collection:
- Andrex
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-3/8 in
- Hardware Type:
- Cabinet Pull
- Height:
- 7/8 in
- Material:
- Metal
- Style:
- Industrial
- Width:
- 3-3/4 in