This product requires certification to purchase.

3-3/4 in. Cabinet Pull in Antique Matte Brass

You last purchased this on
 
Signature Hardware

Industrial 3-3/4 in. Cabinet Pull in Antique Matte Brass

  • Fast #
  • Part #SH553024ABM
  • Item #8890344
  • Manufacturer Part #SH553024ABM
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Industrial 3-3/4 in. Cabinet Pull in Antique Matte Brass

  • Fast #
  • Part #SH553024ABM
  • Item #8890344
  • Manufacturer Part #SH553024ABM
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Antique Matte Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sold Individually
  • 3-3/4" Centers overall dimensions: 5-1/4" W x 7/8" H x 1-3/8" D.
  • Made of Zinc
  • Requires Certification

Documents


Specifications

Collection:
Industrial
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Matte Brass
Depth:
1-3/8 in
Hardware Type:
Drawer Pull
Height:
7/8 in
Material:
Zinc
Width:
3-3/4 in