5-1/16 in. Cabinet Pull in Matte Black
Industrial 5-1/16 in. Cabinet Pull in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Sold Individually
- 5" Centers overall dimensions: 6-1/2" W x 7/8" H x 1-3/8" D.
- Made of Zinc
Documents
Specifications
- Collection:
- Industrial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-3/8 in
- Hardware Type:
- Drawer Pull
- Height:
- 7/8 in
- Material:
- Zinc
- Width:
- 5-1/16 in