31-1/2 x 19-3/4 in. No Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Infinite 31-1/2 x 19-3/4 in. No Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Product Details
Product Details
- Made of solid, 304-grade 20-gauge stainless steel.
- Matte finish.
- Sound insulation coating/pads on sides and bottom.
- Mounting clips included.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3-2017
- CSA Certified:
- CSA B45.4-17
- Collection:
- Infinite
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 31-1/2 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Width:
- 19-3/4 in