This product requires certification to purchase.

66 x 31 in. Freestanding Bathtub with Center Drain in White

You last purchased this on
 
Signature Hardware

Inoma 66 x 31 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SHINFSR6631WH
  • Item #7827614
  • Manufacturer Part #447229
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Inoma 66 x 31 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SHINFSR6631WH
  • Item #7827614
  • Manufacturer Part #447229
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tub is constructed from premium quality solid surface ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 66 in x 31 in
  • Soaking Depth: 16 in (as measured to the overflow outlet or tub rim)
  • Drain is located in center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Specifications

ADA Compliant:
No
Basin Length:
52-1/2 in
Basin Width:
24 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5-17
Capacity:
87 gal
Collection:
Inoma
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
1-1/2 in
Faucet Included:
No
Height:
24 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
66 in
Material:
Solid Surface
Number of Occupants:
1
Origin:
Global
Overall Height:
24 in
Overall Length:
66-1/8 in
Overall Width:
31 in
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov
Soaking Depth:
16 in
Weight:
258 lb