This product requires certification to purchase.

Iron Double Coat Hook in Black Powder Coat

Signature Hardware

Iron Double Coat Hook in Black Powder Coat

  • Fast #
  • Part #SH247495
  • Item #7692782
  • Manufacturer Part #247495
5 out of 5 Customer Rating
Brand image
Signature Hardware

Iron Double Coat Hook in Black Powder Coat

  • Fast #
  • Part #SH247495
  • Item #7692782
  • Manufacturer Part #247495
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Height:
5-1/4 in
Material:
Iron
Product Type:
Hook
Projection:
3-1/2 in
Style:
Traditional
UPC:
781889479278
Width:
1-1/4 in