This product requires certification to purchase.

ISOLA THERMOSTATIC SHOWER SYSTEM WI

You last purchased this on
 
Signature Hardware

Isola ISOLA THERMOSTATIC SHOWER SYSTEM WI

  • Fast #
  • Part #SH402820
  • Item #7699264
  • Manufacturer Part #402820
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Isola ISOLA THERMOSTATIC SHOWER SYSTEM WI

  • Fast #
  • Part #SH402820
  • Item #7699264
  • Manufacturer Part #402820
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shower head does not swivel.
  • The valve included with this system can be arranged to run two spray functions simultaneously.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1-2018
Body Spray Flow Rate:
2 gpm
CSA Certified:
CSA B125.1-18
Collection:
Isola
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Type:
Lever
Number of Handles:
Three Handle
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single