This product requires certification to purchase.

Three Handle Single Function Shower System in Chrome

You last purchased this on
 
Signature Hardware

Isola Three Handle Single Function Shower System in Chrome

  • Fast #
  • Part #SH403271
  • Item #7701222
  • Manufacturer Part #403271
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Isola Three Handle Single Function Shower System in Chrome

  • Fast #
  • Part #SH403271
  • Item #7701222
  • Manufacturer Part #403271
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
Body Spray Flow Rate:
2 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Isola
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
11-1/4 in
Escutcheon Width:
5-7/8 in
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Shower Arm Reach:
8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
Yes
UL Listed:
No