55 x 29-1/2 in. Freestanding Bathtub with Universal Drain in White and Black Trim
Jaidyn 55 x 29-1/2 in. Freestanding Bathtub with Universal Drain in White and Black Trim
Product Details
Product Details
- The paint used for this tub is lead free.
- Signature Hardware: Black is comparable to Pantone Black and Sherwin-Williams Tricorn Black SW 6258. Due to computer monitor settings, actual product color may vary slightly from photos.
Specifications
- Application:
- Residential
- Basin Depth:
- 14 in
- Basin Length:
- 34-15/16 in
- Basin Width:
- 18-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 58 gal
- Collection:
- Jaidyn
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Black
- Drain Included:
- Yes
- Drain Location:
- Universal
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Height:
- 23 in
- Overall Length:
- 55 in
- Overall Width:
- 29-1/2 in
- Overflow Included:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Soaking Depth:
- 14-13/16 in
- Weight:
- 148 lb