This product requires certification to purchase.

27-7/8 x 38-7/8 x 1-3/8 in. Rectangular Decorative Vanity Mirror in Nickel

You last purchased this on
 
Signature Hardware

Joanei 27-7/8 x 38-7/8 x 1-3/8 in. Rectangular Decorative Vanity Mirror in Nickel

  • Fast #
  • Part #SH450594
  • Item #8390362
  • Manufacturer Part #450594
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Joanei 27-7/8 x 38-7/8 x 1-3/8 in. Rectangular Decorative Vanity Mirror in Nickel

  • Fast #
  • Part #SH450594
  • Item #8390362
  • Manufacturer Part #450594
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Horizontal /Vertical Mounting is 2-1/2" centers with three holes.
  • Durable French cleat mounting system included.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Joanei
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Depth:
1-3/8 in
ETL Listed:
No
Height:
27-7/8 in
Installation Type:
Wall Mount
Material:
Stainless Steel
Product Type:
Mirror
Shape:
Rectangular
Size:
27-7/8 in x 38-7/8 in x 1-3/8 in
Style:
Modern
UL Listed:
No
Weight:
22 lb
Width:
38-7/8 in