This product requires certification to purchase.

Brass Door Knocker in Satin Black

You last purchased this on
 
Signature Hardware

Joyner Brass Door Knocker in Satin Black

  • Fast #
  • Part #SH447585
  • Item #8098914
  • Manufacturer Part #447585
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Joyner Brass Door Knocker in Satin Black

  • Fast #
  • Part #SH447585
  • Item #8098914
  • Manufacturer Part #447585
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Joyner
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm