Shower Rod Flange in Matte Black
Jumbo Shower Rod Flange in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Set of two jumbo size shower rod flanges
- Includes mounting hardware.
- Flanges are 2-1/8" W x 4-7/8" H
- Fits 1" diameter shower rods
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Jumbo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Height:
- 4-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- NSF Certified:
- No
- Product Type:
- Flange
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Width:
- 2-1/8 in