This product requires certification to purchase.

4 in. Solid Brass Shelf Bracket in Satin Brass

You last purchased this on
 
Signature Hardware

Keeton 4 in. Solid Brass Shelf Bracket in Satin Brass

  • Fast #
  • Part #SH448400
  • Item #8101564
  • Manufacturer Part #448400
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Keeton 4 in. Solid Brass Shelf Bracket in Satin Brass

  • Fast #
  • Part #SH448400
  • Item #8101564
  • Manufacturer Part #448400
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
25 lb
Collection:
Keeton
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Hardware Type:
Shelf Bracket
Height:
8 in
Length:
1/2 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Width:
4 in