66 x 29-1/2 in. Freestanding Bathtub with Center Drain in White and White Trim
Kemrick 66 x 29-1/2 in. Freestanding Bathtub with Center Drain in White and White Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 66" Dimensions: 66" L x 31" W x 24-3/8" H (± 1/2"). Interior 46" L x 17" W. Water capacity: 47 gallons. Weight uncrated/crated: 300/410 lbs.
- Cast iron feet with powder coat finish.
Specifications
- Application:
- Residential
- Basin Length:
- 44-1/2 in
- Basin Width:
- 16-9/16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 53 gal
- Collection:
- Kemrick
- Color Finish Category:
- Whites
- Color Finish Name:
- White/White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Number of Occupants:
- 1
- Overall Height:
- 27-1/2 in
- Overall Length:
- 66 in
- Overall Width:
- 29-1/2 in
- Overflow Included:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Soaking Depth:
- 14 in
- Weight:
- 137 lb