1 Robe Hook in Polished Nickel
Key West 1 Robe Hook in Polished Nickel
Product Details
Product Details
- All metal construction
- Includes mounting hardware
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/2 in
- Base Plate Width:
- 2-1/2 in
- Brand Model Compatibility:
- Boca Raton® and Key West®
- Collection:
- Key West
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-9/16 in
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 3-9/16 in