This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White with Black

You last purchased this on
 
Signature Hardware

Key West® 1.28 gpf Elongated Two Piece Toilet in White with Black

  • Fast #
  • Part #SHK481683
  • Item #9804656
  • Manufacturer Part #481683
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Key West® 1.28 gpf Elongated Two Piece Toilet in White with Black

  • Fast #
  • Part #SHK481683
  • Item #9804656
  • Manufacturer Part #481683
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White/Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Visible trap way
  • Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines
  • High efficiency toilet uses 20% less water than standard toilets
  • Optional bidet seat details
  • Bidet seat adds 1 in to bowl height
  • Side knob allows for adjustment of angle, water volume, and cleaning type
  • Spray nozzle features multiple holes for a softer cleanse and water saving operation
  • Spray nozzle is self-cleaning, antibacterial, and removable for further cleaning
  • Bidet seat has a glossy finish with protective bumpers and self-closing seat/lid
  • Includes polished chrome metal flush lever
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Key West®
Color Finish Category:
Whites
Color Finish Name:
White/Black
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
16-3/4 in
Toilet Bowl Length:
28-3/4 in
Toilet Bowl Width:
15 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes