This product requires certification to purchase.

24 in. Towel Bar in Matte Black

You last purchased this on
 
Signature Hardware

Key West 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #SHBRKW24TBMB
  • Item #9338257
  • Manufacturer Part #SHBRKW24TBMB
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Key West 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #SHBRKW24TBMB
  • Item #9338257
  • Manufacturer Part #SHBRKW24TBMB
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 24" towel bar has a towel holder length of 23-1/2".
  • Overall Dimensions: 23-1/2" L x 3-5/8" W x 2-1/2" H.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Key West
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
2-1/2 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov