This product requires certification to purchase.

Flush Lever in Gold

You last purchased this on
 
Signature Hardware

Key West Flush Lever in Gold

  • Fast #
  • Part #SH425BG
  • Item #9378879
  • Manufacturer Part #SH425BG
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Key West Flush Lever in Gold

  • Fast #
  • Part #SH425BG
  • Item #9378879
  • Manufacturer Part #SH425BG
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid brass trip lever and a zinc handle.
  • Fits most front mount conventional toilet tanks.
  • Interior trip lever: 8-1/8 in.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Key West
Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Handle Material:
Brass
Handle Type:
Lever
Length:
3-3/4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Width:
2-1/4 in